missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heidolph™ Instruments Hei-VAP Ultimate Control ML G6B, UK-plug
The Hei-VAP Ultimate Control ML G6B adds numerous smart features to the Hei-VAP Ultimate.
Brand: Heidolph™ Instruments 576-02610-03
6064.00 GBP valid until 2024-12-15
Use promo code "21658" to get your promotional price.
This item is not returnable.
View return policy
Description
Adds numerous smart features to the Hei-VAP Ultimate, as well as an overview of all parameters and the current process.- 7 in. touch display for controlling the entire system including the vacuum and the cooling temperature
- Motor lift model with transparent plastic coated G6 vertical glassware for reflux distillation
- For precise monitoring, the pictogram on the display also symbolizes active functions
- Separate knobs for quick access: the right one for direct vacuum control, the left one for the rotation
- Setting of values either via the touch display or the separate quick access knobs
- Direct access to two favorites on the start screen
- Expandable solvent library. You can also transfer your own favorites to other devices using a USB stick
- Define and save own evaporation processes (ramps)
- Automatically evaporate with the Dynamic AUTOaccurate Program (DAA). Convenient and customizable: from foam avoidance to highly efficient evaporation
- USB and Micro SD plus LAN / RS 232 interfaces (Lab 4.0 ready)
Specifications
5 L | |
Motor Lift Rotary Evaporator | |
UK-plug |