missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Height Adjustable Floor Stand for Herasafe™ 2030i
For use with Herasafe 2030i Biological Safety Cabinets
£912.12 - £1221.89
Specifications
Product Type | Height Adjustable Floor Stand |
---|---|
Height (English) | 26.7 in. to 34.6 in. |
Height (Metric) | 680 to 880 mm |
Depth (Metric) | 800 mm |
Product Code | Brand | Description | Length (Metric) Exterior | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Length (Metric) Exterior | Price | Quantity & Availability | ||||
15983110
|
Thermo Scientific™
50155688 |
Adjustable Floor Stand (Height of 680-880mm), 0.9 m, charcoal grey | 1000 mm |
£912.12
Each |
Estimated Shipment: 05-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
15993110
|
Thermo Scientific™
50155689 |
Adjustable Floor Stand (Height of 680-880mm), 1.2 m, charcoal grey | 1300 mm |
£1058.40
Each |
Estimated Shipment: 30-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
15903120
|
Thermo Scientific™
50155690 |
Adjustable Floor Stand (Height of 680-880mm), 1.5 m, charcoal grey | 1600 mm |
£1153.05
Each |
Estimated Shipment: 13-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
15913120
|
Thermo Scientific™
50155691 |
Adjustable Floor Stand (Height of 680-880mm), 1.8 m, charcoal grey | 1900 mm |
£1221.89
Each |
Estimated Shipment: 27-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
Description
Height Adjustable Floor Stand in increments of 50mm.(Height range 680-880mm), charcoal grey
- Adjustment steps of 50mm
- Charcoal grey
- Height - 680-880mm
Specifications
Height Adjustable Floor Stand | |
26.7 in. to 34.6 in. | |
680 to 880 mm | |
800 mm |