missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Economical Hemacytometer with Cover Slips
Economical Hemacytometer with Cover Slips is specially designed for counting erythrocytes and leukocytes.
Brand: Cole-Parmer™ 79001-00
Code : A0
Additional Details : Weight : 0.80000kg
Description
- Two special counting chamber glass coverslips.
- Light transmission between 29 and 32%.
- This hemacytometer features high light transmission and brightly illuminated line.
- Double rulings are visible through a wide range of illumination.
- Neubauer rulings are 0.1 mm below cover glass.
- The H-shaped moat offers two counting areas.
- Fused rhodium on glass provides distinct lines.
- Two glass coverslips are included.
Specifications
Hemacytometer | |
1 Ea. | |
Cover Slips |
Neubauer | |
For counting erythrocytes and leukocytes |