Learn More
Thermo Scientific™ Hematocrit Fixed-Angle Rotor
Save time in clinical processing applications with a fixed-angle rotor that provides dedicated blood processing to achieve 24 capillary separations per run.
Brand: Thermo Scientific™ 75005733
Code : 51
Additional Details : Weight : 1.00000kg
Description
Save time in clinical processing applications with the Thermo Scientific™ Hematocrit Fixed-Angle Rotor, which provides dedicated blood processing to achieve 24 capillary separations per run.
- Trouble-free rotor installation and removal
- Clear chamber access for cleaning convenience
- Quick switch between applications, from conical tubes to blood tubes, from microtubes to microplates, and the flexibility to evolve with the changing needs of your laboratory
Includes linear scale. Replacement capillaries (75000923), sealing kit (75000964) and replacement linear scale (75000938) are sold separately. Contact your sales representative for more information.
Specifications
Hematocrit Fixed-Angle Rotor | |
24 Capillary Tubes | |
13,300 rpm | |
1559 | |
90° |
Fixed Angle Rotor | |
17,860 x g | |
85 mm | |
Thermo Scientific Sorvall ST 8, Megafuge 8 and SL 8 Centrifuges |