missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VELP Scientifica™ Hemispheric Bowls for Round Bottom Flasks
Shop All Velp Products
Click to view available options
Vial Volume (Metric):
25 mL
3 L
5 L
Unit Size:
Each
Description
- Precisely fits 135 mm diameter plate
- Accommodates different sizes of round bottom flasks
- Minimizes risk of movement
- Ensures fastest heat transfer
Specifications
Specifications
| For Use With (Equipment) | Round Bottom Flasks |
| Type | Flask Bowl |
| Vial Volume (Metric) | 5 L |
| Coating | Aluminum |
| Material | Aluminum |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction