missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VELP Scientifica™ Hemispheric Bowls for Round Bottom Flasks
The Hemispheric Bowl is a suitable solution for replacing oil baths and mantles in order to perform clean and safe analysis with round bottom flasks.
£119.00 - £650.00
Specifications
For Use With (Equipment) | Round Bottom Flasks |
---|---|
Type | Flask Bowl |
Coating | Aluminum |
Material | Aluminum |
Product Code | Brand | Vial Volume (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Vial Volume (Metric) | Price | Quantity & Availability | |||||
16320528
|
VELP Scientifica™
A00000373 |
25 mL |
£119.00
Each |
Estimated Shipment: 08-10-2024
Log in to see stock. |
|||||
16330528
|
VELP Scientifica™
A00000374 |
3 L |
£379.00
Each |
Estimated Shipment: 08-10-2024
Log in to see stock. |
|||||
16340528
|
VELP Scientifica™
A00000375 |
5 L |
£650.00
Each |
Estimated Shipment: 08-10-2024
Log in to see stock. |
|||||
Description
- Precisely fits 135 mm diameter plate
- Accommodates different sizes of round bottom flasks
- Minimizes risk of movement
- Ensures fastest heat transfer
Specifications
Round Bottom Flasks | |
Flask Bowl | |
Aluminum | |
Aluminum |