missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Manutan Henry dry vacuum cleaner, 9L capacity, red
Brand: Manutan A334895

This item is not returnable.
View return policy
Description
Compact dry vacuum cleaner with ECO technology. FREE accessory kit included with every Henry and Hetty.
- Energy efficiency class A
- Motor : 580W
- Power : 230W
- Air flow : 45L/sec
- Cable length (m) : 10m
- Suction capacity : 2000mm H20
- Dimensions (H x W x D) : 360mm x 340mm x 370mm
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-4 of
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Manutan Henry dry vacuum cleaner, 9L capacity, red
Spot an opportunity for improvement?Share a Content Correction