Learn More
Thermo Scientific™ Heracell™ 150i CO2 Incubator, 150L, General Purpose
CO2 Sensor: TC Sensor; O2 Range (Oxygen Concentration): Optional 1 to 21% or 5 to 90%; Temperature Range: Ambient +3°C to 55°C
£11215.00 - £12875.00
Specifications
Capacity (English) | 5.3 cu. ft. |
---|---|
Data Outputs | RS232 |
Capacity (Metric) | 150 L |
CO2 Concentration Range | 0 to 20% |
CO2 Sensor Technology | TC Sensor |
Product Code | Brand | Electrical Requirements | Chamber Material | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Electrical Requirements | Chamber Material | Price | Quantity & Availability | ||||
16496629
|
Thermo Scientific™
51032719 |
230 V, 50/60 Hz | Electropolished Stainless Steel |
£11215.00
Each |
In Stock
Log in to see stock. |
||||
16406639
|
Thermo Scientific™
51032720 |
230 V, 50/60 Hz | Copper |
£12875.00
Each |
Estimated Shipment: 03-09-2024
Log in to see stock. |
||||
Description
Protect valuable samples while optimizing cell growth. Thermo Scientific™ Heracell™ 150i CO2 Incubators with copper or stainless steel chambers provide the ideal in vitro environment. Clean, reliable and easy to use, they feature fast recovery characteristics and a convenient touchscreen user interface.
Direct heat chamber
- 150L (5.3 cu. ft.) 100% electropolished Stainless Steel or solid copper chamber with compact footprint, easily stackable
- Standard left hand door swing, field reversible by qualified service support
- Minimal, easy-to-clean assembly with smooth inner chamber and rounded corners for easy cleaning
- In-chamber fan gently distributes conditioned, humidified air throughout the chamber ensuring homogeneous conditions
In situ sensors and probes designed for precise monitoring
- Choice of TC (thermal conductivity) CO2 sensor for long, reliable operation or IR (infrared) CO2 sensor for monitoring when humidity and temperature are less predictable
- Dual temperature probes with over temperature protection
Rapid response humidity reservoir
- Directly heated water reservoir designed to provide stable, high relative humidity, preventing culture desiccation
- Pan-less system provides recovery rates up to 5X faster than traditional water pans
- Water level sensor indicates when a refill is needed
ContraCon 90°C moist heat disinfection cycle
- On-demand cycle simplifies cleaning and eliminates the need to separately autoclave components
- Operation is push-button simple and does not require removal of sensors or other components
Specifications
5.3 cu. ft. | |
150 L | |
TC Sensor | |
Optional 1 to 21% or 5 to 90% | |
<90% at 37°C | |
General Purpose | |
20.9 x 18.5 x 23.9 in. (53 x 47 x 60.7 cm) |
RS232 | |
0 to 20% | |
LED | |
Optional 1 to 21% or 5 to 90% | |
CO2 Incubator | |
Integrated water reservoir | |
154 lb. |