Learn More
Thermo Scientific™ Heracell™ 150i & 240i CO2 Incubator, 150L & 240L, Medical Device
CO2 Sensor: TC Sensor; O2 Range (Oxygen Concentration): Optional 1 to 21% or 5 to 90%; Temperature Range: Ambient +3°C to 55°C
£11133.80
Specifications
Data Outputs | RS232 |
---|---|
CO2 Concentration Range | 0 to 20% |
CO2 Sensor Technology | TC Sensor |
Lighting | LED |
Relative Humidity | <90% at 37°C |
Product Code | Brand | Capacity (Metric) | Electrical Requirements | CO2 Sensor Technology | Chamber Material | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Electrical Requirements | CO2 Sensor Technology | Chamber Material | Price | Quantity & Availability | ||
11626250
|
Thermo Scientific™
51026280 |
150 L | 230 V, 50/60 Hz | TC Sensor | Electropolished Stainless Steel |
£11133.80
Each |
Estimated Shipment: 29-11-2024
Log in to see stock. |
||
Description
**FDA Class II Medical Device for IVF**
Thermo Scientific™ Heracell™ 150i & 240i (medical device) CO2 incubators with non-corrosive stainless steel or 100% copper interior chambers provide the ideal in vitro environment. Clean, reliable and easy to use, they protect valuable samples while optimizing cell growth with fast recovery characteristics and convenient touchscreen user interface.
iCAN™ Touchscreen Control
- Door-mounted for easy accessibility and viewing
- Convenient on-screen user prompts for simplified measurement and control navigation
- Choice of languages
- Changes in culture environment visible on screen logs and usage recording
- Visual monitor alarm
TC or IR CO2 Sensor
- Standard thermal conductivity (TC) sensor features accurate gas sensor technology
- Infrared (IR) sensor features exclusive split-beam technology for precise CO2 control in fluctuating temperature and humidity conditions
Rapid Humidity Recovery
- Large, directly heated water reservoir
- Recovery times are up to five times faster than conventional water pans
- Water level alarm with audible and visual alerts
O2 Control with Auto-Cal
- Two O2 control ranges precisely control oxygen concentration
- Ideal for applications requiring decreased or increased O2 conditions
Specifications
RS232 | |
TC Sensor | |
<90% at 37°C | |
CO2 Incubator |
0 to 20% | |
LED | |
Ambient +3° to 55°C | |
Integrated water reservoir |