Learn More
Thermo Scientific™ Heracell™ 240i CO2 Incubator, 240L, General Purpose
Protect valuable samples while optimizing cell growth. Thermo Scientific™ Heracell™ 240i CO2 Incubators with copper or stainless steel chambers provide the ideal in vitro environment. Clean, reliable and easy to use, they feature fast recovery characteristics and a convenient touchscreen user interface.
£16316.18 - £17994.53
Specifications
Capacity (English) | 8.4 cu. ft. |
---|---|
Data Outputs | RS232 |
Description | Single 240 L incubator, standard model |
Capacity (Metric) | 240 L |
CO2 Concentration Range | 0 to 20% |
Product Code | Brand | Chamber Material | Electrical Requirements | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Chamber Material | Electrical Requirements | Price | Quantity & Availability | |||||
16416639
|
Thermo Scientific™
51032875 |
Electropolished Stainless Steel | 230 V, 50/60 Hz |
£16316.18
Each |
In Stock
Log in to see stock. |
|||||
16426639
|
Thermo Scientific™
51032876 |
Copper | 230 V, 50/60 Hz |
£17994.53
Each |
Estimated Shipment: 11-04-2025
Log in to see stock. |
|||||
Description
Protect valuable samples while optimizing cell growth. Thermo Scientific™ Heracell™ 240i CO2 Incubators with copper or stainless steel chambers provide the ideal in vitro environment. Clean, reliable and easy to use, they feature fast recovery characteristics and a convenient touchscreen user interface.
Direct heat chamber
- 240 L (8.4 cu. ft.) electropolished stainless steel or copper chamber with compact footprint, easily stackable
- Standard left hand door swing, field reversible by qualified service support
- Minimal, easy-to-clean assembly with smooth inner chamber and rounded corners for easy cleaning
- In-chamber fan gently distributes conditioned, humidified air throughout the chamber ensuring homogeneous conditions
In situ sensors and probes designed for precise monitoring
- Choice of TC (thermal conductivity) CO2 sensor for long, reliable operation or IR (infrared) CO2 sensor for monitoring when humidity and temperature are less predictable
- Dual temperature probes with over temperature protection
Rapid response humidity reservoir
- Directly heated water reservoir designed to provide stable, high relative humidity, preventing culture desiccation
- Pan-less system provides recovery rates up to 5X faster than traditional water pans
- Water level sensor indicates when a refill is needed
ContraCon 90°C moist heat disinfection cycle
- On-demand cycle simplifies cleaning and eliminates the need to separately autoclave components
- Operation is push-button simple and does not require removal of sensors or other components
Specifications
8.4 cu. ft. | |
Single 240 L incubator, standard model | |
0 to 20% | |
LED | |
Optional 1 to 21% or 5 to 90% | |
Ambient +3° to 55°C | |
Integrated water reservoir | |
32.8 x 30.7 x 36.8 in. (83.4 x 78 x 93.4 cm) |
RS232 | |
240 L | |
TC Sensor | |
Optional 1 to 21% or 5 to 90% | |
<90% at 37°C | |
CO2 Incubator | |
23 x 23.9 x 26.4 in. (58.3 x 60.7 x 67 cm) |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.