Learn More
Thermo Scientific™ Heracell™ VIOS CO2 Incubator, 255L
CO2 Sensor: TC Sensor; O2 Range (Oxygen Concentration): Optional 1 to 21% or 5 to 90%; Temperature Range: Ambient +3°C to 55°C
£16193.51 - £21315.00
Specifications
Capacity (English) | 9.0 cu. ft. |
---|---|
Lighting | LED |
O2 Concentration Range | Optional 1 to 21% or 5 to 90% |
Oxygen Control | Optional 1 to 21% or 5 to 90% |
Relative Humidity | <93% at 37°C |
Product Code | Brand | Voltage | CO2 Sensor Technology | Chamber Material | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Voltage | CO2 Sensor Technology | Chamber Material | Price | Quantity & Availability | |||
17154971
|
Thermo Scientific™
51033589 |
230 V | TC Sensor | Electropolished Stainless Steel |
£16193.51
Each |
In Stock
Log in to see stock. |
|||
17144971
|
Thermo Scientific™
51033588 |
230 V | TC Sensor | Copper |
£17719.16
Each |
Estimated Shipment: 04-09-2024
Log in to see stock. |
|||
17194971
|
Thermo Scientific™
51033599 |
230 V | IR Sensor | Electropolished Stainless Steel |
£17820.70
Each |
In Stock
Log in to see stock. |
|||
17184971
|
Thermo Scientific™
51033598 |
230 V | IR Sensor | Copper |
£21315.00
Each |
In Stock
Log in to see stock. |
|||
Description
Achieve your next breakthrough. The Thermo Scientific™ Heracell™ VIOS CO2 incubator is specifically designed to deliver the performance reliability, ease of operation, and value required to support a range of culturing needs from basic research to the demanding, leading-edge applications, so you're ready for whatever comes next.
Better solutions for optimal cell growth. Our CO2 incubators with non-corrosive stainless-steel interior chambers provide the ideal in-vitro environment. Large 255L capacity provides space for high throughput applications and accommodates spaces for culture devices for larger sample output.
- 255 L (9.0 cu.ft.) electropolished stainless steel or copper chamber with compact footprint, easily stackable
- Standard left hand door swing, field reversible by qualified service support
THRIVE active airflow
- In-chamber fan gently distributes clean, humidified air throughout the chamber ensuring homogeneous conditions
- Fast recovery of all parameters in 10 minutes or less for stable culturing conditions
- Auto-stop function disables fan operation during door openings to minimize air exchange
- In-chamber HEPA continuously filters the entire chamber air volume every 60 seconds
- ISO Class 5 clean room air quality is achieved in the culture chamber within 5 minutes
- Continuous protection minimizes airborne contaminants settling on interior surfaces
Covered Integrated humidity reservoir
- Directly heated water reservoir provides stable high relative humidity levels, preventing culture desiccation
- Cover limits particles and spilled media from settling into the reservoir, keeping water clean
- Separating water provides a condensation free incubation chamber, limiting areas for contaminants to breed
- 5X faster humidity recovery than traditional water pan designs
- Easy water handling: humidity reservoir may be filled or drained without removing shelves or cultures
- Water level sensor indicates when a refill is needed
- Independently validated overnight cycle ensures complete elimination of all biological contaminants
- 180°C cycle designed for uniform 12-log sterilization on all chamber surfaces
- Simplifies cleaning and eliminates the need for separate autoclaving and reassembly of components
Intuitive, interactive iCAN touchscreen control
- Bright LED screen to monitor all incubator interactions
- Provides visibility to changes in culture environment with performance trend graphing, error and usage logs
- Convenient on-screen user prompts and reminders for easy navigation
- Selectable languages simplify operation: English, Spanish, German, French, Italian, Japanese and Mandarin
Thermo Scientific™ DeviceLink HUB™, our easy-to-install solution, works with the Thermo Fisher Cloud to monitor conditions inside your CO2 incubators.
- DeviceLink HUB monitors chamber temperature, gas levels, alarms, and alerts from the incubator data output connection, RS-232 or USB
- Alarms and notifications are also sent to the user by email and mobile push notification
- DeviceLink HUB is an optional accessory for models with the iCAN touchscreen interface
- DeviceLink HUB is available in the following regions
- United States and Canada
- 28 members of the European Union
- Iceland, Liechtenstein, Norway, and Switzerland
- Dual temperature probes for over temperature protection with operational back up
- Thermal conductivity (TC) CO2 sensor with rH compensation designed for fast recovery and stable operation
- To configure 230V models to tri-gas with O2 control, please order 51901133 for 1-21% and 51901134 for 5-90% control.
Specifications
9.0 cu. ft. | |
Optional 1 to 21% or 5 to 90% | |
<93% at 37°C | |
CO2 Incubator | |
24.8 x 23.9 x 26.4 in. (62.9 x 60.7 x 67 cm) |
LED | |
Optional 1 to 21% or 5 to 90% | |
Ambient +3° to 55°C | |
Covered integrated water reservoir |