Learn More
Thermo Scientific™ Heracell™ VIOS™ 160i CO2 Incubator, 165 L
The Thermo Scientific™ Heracell™ VIOS 160i CO2 incubator is specifically designed to deliver the performance reliability, ease of operation, and value required to support a range of culturing needs from basic research to the demanding, leading-edge applications, so you're ready for whatever comes next.
£22802.92 - £27277.45
Specifications
Capacity (English) | 5.8 cu. ft. |
---|---|
Description | Dual stacked 165 L incubator with stacking adapter and rollerbase |
Capacity (Metric) | 165 L/Chamber |
Oxygen Control | None |
Type | CO2 Incubator |
Product Code | Brand | CO2 Sensor Technology | Electrical Requirements | Chamber Material | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | CO2 Sensor Technology | Electrical Requirements | Chamber Material | Price | Quantity & Availability | |||
17144951
|
Thermo Scientific™
50163006 |
TC Sensor | 230 V, 50/60 Hz | Electropolished Stainless Steel |
£22802.92
Each |
Estimated Shipment: 02-08-2024
Log in to see stock. |
|||
17154951
|
Thermo Scientific™
50163007 |
TC Sensor | 230 V, 50/60 Hz | Copper |
£25298.33
Each |
Estimated Shipment: 22-10-2024
Log in to see stock. |
|||
17164951
|
Thermo Scientific™
50163008 |
IR Sensor | 230 V, 50/60 Hz | Electropolished Stainless Steel |
£24782.04
Each |
Estimated Shipment: 22-10-2024
Log in to see stock. |
|||
17174951
|
Thermo Scientific™
50163009 |
IR Sensor | 230 V, 50/60 Hz | Copper |
£27277.45
Each |
Estimated Shipment: 22-10-2024
Log in to see stock. |
|||
Description
Achieve your next breakthrough. The Thermo Scientific™ Heracell™ VIOS™ CO2 incubator is specifically designed to deliver the performance reliability, ease of operation, and value required to support a range of culturing needs from basic research to the demanding, leading-edge applications, so you're ready for whatever comes next.Better solutions for optimal cell growth. Our CO2 incubators with non-corrosive stainless-steel or pure copper interior chambers provide the ideal in-vitro environment.
- 165L solid copper chamber with compact footprint, easily stackable
- Adjustable, perforated shelving
- Reversible exterior door for added flexibility
- In-chamber fan gently distributes clean, humidified air throughout the chamber ensuring homogeneous conditions
- Fast recovery of all parameters ten minutes or less for stable culturing conditions
- Auto-stop function disables fan operation during door openings to minimize air exchange
- In-chamber HEPA continuously filters the entire chamber air volume every 60 seconds
- ISO 5 clean room air quality is achieved in the culture chamber within five minutes
- Continuous protection by minimizing ability for contaminants to settle on interior surfaces
- Directly heated water reservoir provides stable high relative humidity levels, preventing culture desiccation
- Condensation free inner chamber, prevents a breeding ground for contaminant
- 5X faster humidity recovery than traditional water pan designs
- Dual temperature probes for over temperature protection with operational back up
- Choice of thermal conductivity (TC) with rh compensation or single beam, dual wavelength infrared (IR) CO2 sensor
- O2 control ranges 1 to 21% (hypoxic) and 5 to 90% (hyperoxic)
- Overnight cycle simplifies cleaning and eliminates the need for separate autoclaving of parts
- 180°C cycle assures uniform 6-log sterilization on all chamber surfaces
- Bright, door-mounted display for easy accessibility and viewing
- Selectable languages simplify operation: English, Spanish, German, French, Italian, Japanese and Mandarin
Specifications
5.8 cu. ft. | |
165 L/Chamber | |
CO2 Incubator |
Dual stacked 165 L incubator with stacking adapter and rollerbase | |
None | |
Dual Stack |