missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Cryofuge™ 8 and 16 Blood Banking Centrifuges
The improved capacity of 16 x 500 mL blood bags and user-friendly design make working with large volumes easier and more convenient, using the protocols you’ve already validated.
Specifications
Controller Type | Centri-Touch Touchscreen |
---|---|
Dimensions (HWD) | 39.9 x 32.1 x 35.4 in. (101.5 x 81.6 x 90.0 cm) |
Product Line | Thermo Scientific™ |
Refrigerated | Yes |
Standards | EN 61010-1 3rd Edition, IEC 61010-2-020 3rd Edition, IEC 61010-2-101 3rd Edition, EN 61326-1 Class B, EN 61326-2-6, EN 62304, EN 62366, EN ISO 14971, EN ISO 13485 |
Description
Enhanced ergonomics and compact design combined with the quick set-up of traceable, reproducible runs makes the NEW Thermo Scientific™ Cryofuge™ 8 and 16 blood banking centrifuges the choice for simplified blood processing productivity.
- Auto-Door™ function: Open and close the centrifuge door automatically using the simple push-button operation.
- Auto-Lid™ function: Instant rotor opening and closing with lid storage.
- Centri-Touch™ interface: Bright, highly visible and glove-friendly display simplifies run set-up with Thermo Scientific™ Centri-Cross™ function to convert your existing protocols.
- Accumulated Centrifugal Effect (ACE™) function: Automatically adjust run time to account for and eliminate acceleration/deceleration variations that could otherwise lead to incomplete separation of platelet.
- Eco-Spin™ technology: Take advantage of energy savings of up to 64 percent using windshielded rotors
Cryofuge centrifuges are available in two models, offering the flexibility to select higher capacity rotors or match existing workflows. For regular- to medium-throughput blood processing needs, the Cryofuge 8 centrifuge provides 6 x 550mL blood bag capacity and, utilizing the same bucket system, is upgradeable to 8 x 550mL bags. The Cryofuge 16 centrifuge is designed for high-throughput blood processing with its 12 x 500mL capacity and is upgradeable to 16 x 500mL blood bags with the same bucket selections. All models meet the latest global safety and compliance standards.
- Compatible with Centri-Log Plus data management software for FDA 21 CFR Part 11 compliance.
Warranty
2 years on unit; 5 years power-train (motor shaft and drive); 5 years on refrigeration
Specifications
Centri-Touch Touchscreen | |
Thermo Scientific™ | |
EN 61010-1 3rd Edition, IEC 61010-2-020 3rd Edition, IEC 61010-2-101 3rd Edition, EN 61326-1 Class B, EN 61326-2-6, EN 62304, EN 62366, EN ISO 14971, EN ISO 13485 | |
Blood Banking Centrifuge | |
UL, FDA listed, CE Marked for Medical Devices Directive 93/42/EEC | |
Refrigeration off when door opens, Eco-Spin windshielded rotors | |
Multilingual selection, on-board training videos, user logging, user lock-out, automatic door opening, automatic rotor ID, on-screen display for imbalance, over temperature, stainless steel chamber, guidance display for error messages |
39.9 x 32.1 x 35.4 in. (101.5 x 81.6 x 90.0 cm) | |
Yes | |
-20°C to +40°C, adjustable to 1°C | |
99 hours 59 min 59 sec (1 sec increments) | |
DuraFlex high torque brushless drive technology | |
2 years unit, 5 years power-train (motor shaft and drive), 5 years refrigeration | |
11 accel, 12 decel, multiple emulation profiles |