missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Fresco™ 17 Microcentrifuge
Ideal for everyday laboratory use, spin up to 24 microcentrifuge tubes per run with refrigeration.
£5125.00 - £5140.00
Specifications
Capacity | 24 x 1.5/2 mL |
---|---|
Max. Speed | 13,300 rpm |
Max. RCF | 17,000 x g |
Noise Level | 50 dB(A) |
Temperature Range | -9°C to +40°C |
Product Code | Brand | Description | Electrical Requirements | Includes | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Electrical Requirements | Includes | Price | Quantity & Availability | |||
13486208
|
Thermo Scientific™
75002423 |
Fresco 17 Centrifuge, Refrigerated | 230 V 50/60 Hz | Dual Row 18 x 2.0/0.5mL rotor with screw-on lid |
£5140.00
Each |
Estimated Shipment: 16-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
10196832
|
Thermo Scientific™
75002420 |
Fresco 17 Centrifuge, Refrigerated | 230 V 50/60 Hz | 24 x 1.5/2.0mL rotor with ClickSeal biocontainment lid |
£5125.00
Each |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
Description
Accelerate routine sample preparation processes up to 17,000xg with our standard microcentrifuge, available with cooling. When our Thermo Scientific Fresco 17 is coupled with our extensive microcentrifuge rotor selection, these microcentrifuges offer productivity, versatility, safety and convenience in a compact, easy-to-use lab instrument.
Support your micro-volume separation needs with:- Performance up to 17,000xg with fast acceleration and deceleration.
- Refrigerated versions offer cooling from room temperature to set temperature in as little as 9 minutes.
- Choose from 7 optional microcentrifuge rotors to find the ideal fit for your application:
- Outstanding corrosion resistance with lightweight engineered polymer rotors.
- Standard rotor runs 24 microcentrifuge tubes in a single row, from 1.5 to 2.0 mL tubes to mini-preps and spin columns.
- Ergonomic one-click rotor opening and closing, as well as transparent design for added safety and convenience with Thermo Scientific ClickSeal biocontainment lids.
- Eliminate the need for adapters with unique dual row rotor.
- Simplify operation with intuitive controls, easy-to-read displays and fast one-click centrifuge lid closure.
- Sleek, lightweight, space-saving design.
- Durable and easy to clean and maintain.
- Quiet performance promotes a safe, stress-free environment.
- Conforms to the latest clinical and safety standards, including 98/79/EC In Vitro Diagnostic Directive.
Specifications
24 x 1.5/2 mL | |
17,000 x g | |
-9°C to +40°C | |
Benchtop Centrifuge | |
Yes | |
IEC 61010-1, IEC 61010-2-020 (refer to manual for more details) | |
62.0lb. (28.0 kg) |
13,300 rpm | |
50 dB(A) | |
CSA, CE, IVD | |
Fresco 17 Centrifuge, Refrigerated | |
1 to 99 min. (1 min. increments); HOLD | |
12.9 x 11.6 x 17.5 in. (33.0 x 29.5 x 44.5 cm) |