Learn More
Thermo Scientific™ Megafuge™ 8 Small Benchtop Centrifuge Series
Carry out clinical and research applications with this benchtop centrifuge, featuring a smart, simple interface and exceptional capacity in a compact design.
Brand: Thermo Scientific™ 75007214
5760.76 GBP valid until 2025-07-11
Use promo code "25721" to get your promotional price.
View more versions of this product
Description
Carry out clinical and research applications with the Thermo Scientific™ Megafuge™ 8 Small Benchtop Centrifuge, featuring a smart, simple interface and exceptional capacity in a compact design—now available in both ventilated and refrigerated models. Rotors are sold separately.
Key Innovations:
- Secure, push-button Thermo Scientific™ Auto-Lock™ rotor exchange as little as three seconds for trouble-free installation/removal and clear chamber access for cleaning convenience
- Biocontainment sealing options, including certified† Thermo Scientific™ ClickSeal™ lids for glove-friendly, one-handed operation
- Optimizes bench space with maximized capacity:
- Up to 8 x 50 mL conical tubes, 24 x 5/7mL blood tubes, microplates and microtubes in swing-out configuration
- Fixed angle flexibility to spin 50mL conical tubes at over 12,000 x g or a wide range of microtubes at speeds up to 30,279 x g
Clinical Applications:
- Runs up to 24 x 5/7mL blood tubes at a time in swinging bucket configuration
- Auto-Lock rotor exchange simplifies cleaning with full chamber access
Research Applications:
- 8 x 50mL swinging bucket rotor capacity, four microplates or 30 filtration columns for research needs
- Auto-Lock exchange for application flexibility; go from 50mL tube to a microplate to microtubes effortlessly
Other Features:
- Ensure a peaceful laboratory with low noise levels, including just 52 dBA at performance of 17,850 rpm/ 30,279 x g (with Megafuge 8R centrifuge)
- One-touch operation with pre-saved protocols and alphanumeric naming
- Highly visible backlit display for easy reading of parameters across the lab
- Glove- and detergent-friendly interface
- Multilingual instructions—English, Dutch, French, German, Italian, Russian and Spanish—on programming, run conditions, alerts and service messages
- Conforms to the latest clinical and safety standards, such as UL, CE and IVD
† Biocontainment certification by the Public Health England, Porton Down, UK

Specifications
4 x 145 mL (TX-150), 6 x 50 mL (HIGHConic III) | |
3,260 x g (TX-150 Rotor); 30,279 x g (MicroClick 24 x 2 Rotor) | |
12.6 in. | |
26.4 in. | |
<52 dB(A) (with MicroClick 24 x 2 rotor); <56 dB(A) with all rotors | |
18.1 in. | |
750 w | |
Megafuge 8R Small Benchtop Centrifuge | |
Microprocessor | |
156 lb. (71 kg) | |
99 hr. 59 min., continuous | |
Megafuge | |
2 (standard and soft) | |
70 cm | |
230 V |
4,500 rpm (TX-150 rotor), 17,850 rpm (MicroClick 24 x 2 rotor) | |
Yes | |
32 cm | |
67 cm | |
Auto-Lock rotor exchange system, SMARTSpin imbalance detection system, certified ClickSeal biocontainment lids | |
46 cm | |
IEC 61010-1, IEC 61010-2-020, IEC 61010-2-101, EN 61326-1; UL Listed / CE marked /IVD compliant / Biocontainment certified by the Public Health England, Porton Down, UK | |
230 V 50/60 Hz | |
Direct Brushless Induction | |
3 direct program buttons, plus 96 additional programs accessible via folder, all with alphanumeric program naming | |
-10°C to +40°C | |
27.5 in. | |
50/60 Hz | |
TX-150 (not included) |
Special Offers
-
Thermo Scientific Sorvall
,
Fisherbrand
,
Thermo Scientific
Make Us an Offer on Centrifuges
Unlock special pricing on top centrifuges. Make us an offer today and upgrade your lab equipment. Limited time only!Promo Code: 21629Expires: 2025-12-31
-
Multiple Manufacturers
Back to the Lab Summer Semester
Save up to 94% on Teaching Lab EssentialsPromo Code: 25721Expires: 2025-05-01
New Offer Save Now -
Multiple Manufacturers
The Academic Best Buy Book 2025
Browse exclusive prices for our academic customersPromo Code: 25081Expires: 2025-12-31
Your input is important to us. Please complete this form to provide feedback related to the content on this product.