Learn More
Thermo Scientific™ Multifuge™ X3 Centrifuge Series
Process a range of general purpose applications including cell culture, microplate, bioproduction, blood separation and microbiology with this centrifuge series.
POA
Specifications
Certifications/Compliance | IVD compliant; IEC 61010-1, IEC 61010-2-020, IEC 61010-2-101; 230V models meet EN 292, EN 61326, EN 55011B. UL, CE, CSA, Certified Biosafety |
---|---|
Controller Type | Microprocessor |
Capacity | 4 x 1000 mL |
Max. RCF | 25,314 x g |
Max. Speed | 15,200 rpm |
Description
Process a range of general purpose applications including cell culture, microplate, bioproduction, blood separation and microbiology with the Thermo Scientific™ Multifuge™ X3 Centrifuge Series. Featuring industry-leading throughput and energy-efficient operation, this series can process up to 40% more conical tubes in swing-out rotor configuration and 100% more in fixed-angle configuration. A broad range of rotors and adapters, including lightweight Thermo Scientific™ Fiberlite™ carbon fiber rotors, handle diverse laboratory applications.
Simple Operation:- System offers intuitive control panel and digital display.
- Detailed operation information, including display of set and actual parameters, maximize run performance and temperature accuracy for improved sample protection.
- User can easily adjust speed, time and temperature, even during the run, with convenient keyboard for direct input.
- Innovative lid locking technology enables one finger downward motion for easiest closing and locking of centrifuge lid, even on tall benches with optional automatic lid opening.
- Double temperature management system displays the air temperature in the chamber as well as the sample temperature, ensuring accurate control of the sample temperature during the run.
Thermo Scientific™ Auto-Lock™ III Rotor System:
- Secure locking system allows easy push-button installation and exchange of rotors.
- System saves time in switch between applications.
- User has easy access to the chamber, enabling quick cleaning, a healthier working environment and longer unit life.
Thermo Scientific™ ClickSeal™ Bucket Sealing System:
- Biocontainment system that seals with a snap; eliminating screw caps and complicated clips
- Glove-friendly, one-handed open/close capability
- Certified by CAMR™ in Porton Down, UK
Thermo Scientific™ SMARTSpin™ Technology:
- Advanced rotor management system maximizes acceleration, braking and residual load imbalance for each rotor and bucket option
- System optimizes safety and improves separations
Space-Saving Design:
- Compact size conserves workspace.
- Ergonomic height and curved design ensure comfortable sample handling and cleaning of unit.
Energy Efficient:
- Design saves up to 40% of energy on industry standard protocols, such as blood separations or conical-tube processing.
Ventilated Model Multifuge X3:
- Dimensions: 26.4L × 22.2W × 14.2 in.H [35.4 in.H open] (67 × 56.5 × 36cm [90cm open])
- Net Weight: 189.6 lb. (86kg)
Refrigerated Model Multifuge X3R:
- For high-performance applications with temperature-sensitive samples
- CFC-free refrigeration system
- Temperature range: -10° to +40°C
- Pre-cooling function with direct button
- 26.4L × 29.3W × 14.2 in.H [35.4 in.H open] (67 × 74.5 × 36cm [90cm open])
- Net weight: 255.7 lb. (116kg)
Ordering Information:
For exceptional versatility, the Multifuge X3 supports a wide range of rotors and adapters, including Thermo Scientific™ Fiberlite™ rotors, for a minimum of 16 rotor configurations. All rotors and adapters are sold separately.
Recommended for:
- Cell Culture
- Microplates
- Bioproduction
- Food Safety
- Blood Separation
- Bodily fluid processing
- Pharmaceutical
- Biotechnology
- Stem Cell
- Microbiology
- Molecular Biology
- Proteomics
- Genomics
Specifications
IVD compliant; IEC 61010-1, IEC 61010-2-020, IEC 61010-2-101; 230V models meet EN 292, EN 61326, EN 55011B. UL, CE, CSA, Certified Biosafety | |
4 x 1000 mL | |
15,200 rpm | |
Digital | |
99 programs (5 with direct access key) |
Microprocessor | |
25,314 x g | |
Multifuge™ | |
Direct, Brushless Induction Low Profile | |
99 hr. 59 min. plus HOLD |