Learn More
Thermo Scientific™ HERAfreeze™ HFC Series -86°C Ultra-Low Temperature Chest Freezers
Store samples with confidence using these ultra-low temperature chest freezers, available in four sizes and constructed of cold-rolled steel.
Specifications
Type | Ultra Low Freezer, Chest |
---|---|
Temperature Range | -50°C to -86°C |
Door Style | Outer (1), Inner (5) |
No. of Doors | 6 |
Cabinet Material | Cold-rolled Steel |
Description
Store samples with confidence using Thermo Scientific™ HERAfreeze™ HFC -86°C ultra-low temperature chest freezers, available in four sizes and constructed of cold-rolled steel. Featuring state of the art refrigeration, these freezers include all the sample protection features of our ExF and DxF freezers and are available with a full range of racking solutions for maximum sample storage.
Features:- Easy-to-use microprocessor control panel
- 12-character alphanumeric LED displays setpoints, system status and alarm messages
- Access code to ensure setpoint security
- Heavy gauge, cold-rolled steel exterior construction with a powder coat paint finish that resists chipping and rust
- 5 in. (127mm) foamed-in-place, polyurethane insulation
- Optional built-in chart recorder or data logger for continuous monitoring
- Stainless steel interior
- Easy-to-remove air filter
- Ergonomic, lockable door handle
- Convenient interior covers minimize sample exposure to outside conditions
- Inner sub-lids protect bulk samples from ambient exposure during single sample retrievals
- RS-232 and 4-20 milliamp analog outputs for independent monitoring devices and recorders.
- Heavy duty casters with locking tandem wheel design for smooth mobility
Warranty varies by country, please contact us for details
Specifications
Ultra Low Freezer, Chest | |
Outer (1), Inner (5) | |
Cold-rolled Steel | |
Stainless Steel | |
CE, cULus, FDA Class I, UL | |
Push Button LED | |
Warranty varies by country, please contact us for details | |
Alarm, Recorder | |
Optional 7-day chart recorder | |
Standard Operation | |
CO2 or LN2 Optional | |
50 Hz | |
R404A (1st stage), R508B (2nd stage) |
-50°C to -86°C | |
6 | |
Polyurethane Foam | |
Powder-coated Steel | |
Chest | |
Push Button LED | |
HERAfreeze | |
Key Lock | |
RS-485, 4-20mA, dry contacts - standard | |
Single ID | |
Smart-Vue Compatible | |
Buck/Boost |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.