missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ HERAfreeze™ HFU B Series -40°C Upright Ultra-Low Temperature Freezers

Protect samples for −10° to −40°C applications without compromise using Thermo Scientific™ HERAfreeze™ HFU B Series −40°C Upright Ultra-Low Temperature Freezers

Specifications

Type Ultra-Low Freezer, Upright
Temperature Range -10°C to -40°C
Door Style Outer (1), Inner (5)
No. of Doors 1
Inner Doors 5
View More Specs

Description

Description

Protect samples for -10° to -40°C applications without compromise using Thermo Scientific™ HERAfreeze™ HFU B Series -40°C Upright Ultra-Low Temperature Freezers. Designed for daily sample protection and dependability, these freezers feature microprocessor control and three capacities.

Features:
  • Knee-level, easy-to-use microprocessor control panel
  • Optional CO2 or LN2 safety back-up system for additional protection in the event of a power or mechanical failure
  • Vacuum relief port permits easy access after door openings
  • Power Management System with low voltage surge protection and buck/boost
  • Easy-to-remove air filter
  • Single 1 in. (25mm) access port
Construction/Design
  • Painted galveneel interior (stainless steel option available) in three sizes: 13, 17, and 23 cu. ft. (240, 320, 400L) to accommodate specific lab space and capacity requirements
  • Five interior compartment doors to reduce cold air loss, and to improve temperature recovery after door closings (five door option available)
  • Heavy gauge, cold-rolled steel exterior construction with a powder coat paint finish that resists chipping and rust
  • 5 in. (127mm) foamed-in-place, polyurethane insulation
  • Sturdy, solid, stainless-steel shelving to support a full product load
  • Ergonomic, lockable door handle
  • Water-cooled condenser option available

Warranty varies by country, please contact us for details

Specifications

Specifications

Ultra-Low Freezer, Upright
Outer (1), Inner (5)
5
Polyurethane Foam
Powder-coated Steel
150 lb.
CE, cULus, FDA Class I, UL
Push Button LED
HERAfreeze
Manual
Alarm, Recorder
7-day Ink or Inkless (Optional)
Not Available
Not Available
Smart-Vue Compatible
Buck/Boost
R404A
-10°C to -40°C
1
Cold-rolled Steel
Painted Galvaneel - Standard, Stainless-steel - Optional
4
68 kg
Upright
Fin and Tube, Forced-Air Cooled
Warranty varies by country, please contact us for details
Optional
KeyLock, Padlock Standard
dry contacts - standard, PT100 probe Optional
Standard Operation
CO2 or LN2 Optional
Buck/Boost
Hermetic
Videos
SDS
Documents

Documents

Product Certifications