Learn More
Thermo Scientific™ Heraguard™ ECO Clean Bench Floor Stands
Choose from fixed, manual and electrically adjustable floor stands for the Thermo Scientific™ Heraguard™ ECO clean bench.
Brand: Thermo Scientific™ 50116443
675.35 GBP valid until 2025-04-30
Use promo code "24155" to get your promotional price.
Description
Choose from fixed, manual and electrically adjustable Thermo Scientific™ Heraguard™ ECO Clean Bench Floors Stands for the Heraguard™ ECO clean bench.
†Due to DC motors, Heraguard ECO clean benches use less energy to operate so there is less heat emitted into the lab than traditional AC motor clean benches. Based on data from internal testing and The University of Michigan Field Study, published in American Biotechnology Laboratory.

Specifications
Heraguard ECO 0.9 | |
Provides variable ECO work height of 760 mm - 960 mm in 50 mm adjustable increments. | |
Adjustable Floor Stand | |
680 to 880 mm |
Product Suggestions
Customers who viewed this item also viewed
Your input is important to us. Please complete this form to provide feedback related to the content on this product.