missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Herasafe™ 2025 Class II Biological Safety Cabinet
GREENER_CHOICE

Product Code. 17108075 Shop All Thermo Scientific Products
Click to view available options
Width (Metric) Exterior:
1000 mm
1300 mm
1600 mm
1900 mm
Description:
No options
Unit Size:
Each
This item is not returnable. View return policy
Availability and estimated dispatch date are for standard equipment. If factory fitted options, customisation or services are required, please Request A Quote or contact your Account Manager as lead times will vary.

Product Code. 17108075

Brand: Thermo Scientific™ 51033312

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy
Availability and estimated dispatch date are for standard equipment. If factory fitted options, customisation or services are required, please Request A Quote or contact your Account Manager as lead times will vary.

Smarter protection that never takes a day off. Thermo Scientific™ Herasafe 2025 Biological Safety Cabinets feature advanced technologies for maximum safety and protection. Protecting samples in research labs, pharmaceutical quality control labs, pharmacies, and clinics.

Herasafe™ 2025 Class 2 Biological Safety Cabinet. Certified to EN 12469. Provides personal, sample and environmental protection. Available in 4 sizes. Smart technology offers optimal containment and energy efficiency. Autonomous safety features help ensure continuous accuracy that never takes a day off – providing optimal protection from contamination by compensating to match the way you work and your lab environment.

The Herasafe 2025 Class II Biological Safety Cabinets deliver reliable performance with superior precision for a broad range of applications requiring assured safety for product, personnel and environment. A robust construction and excellent ergonomic design are combined with autonomous safety features and a simple-to-understand interface that always gives a clear status indication.

  • SmartFlow Plus technology automatically balances the performance of dual DC blower motors in order to maintain appropriate air flow rates whilst compensating for the loading condition of the protective HEPA filters.
  • The unique DAVe Plus (Digital Airflow Verification) system validates protection by monitoring airflow velocities with independent pressure sensors that detect and alert to any changes across the exhaust and downflow plenums.
  • Simple to use and readily understandable graphical display.
  • Smart Clean Plus provides a fully opening front-hinged window design that enables easy cleaning and disinfection with full access to the interior cabinet space; full opening also allows access to the biological safety cabinet for thorough cleaning and visible reach to all cabinet surfaces including rear wall.
  • Motorised sash opening height of 200 mm for optimised usability and efficiency and with battery backup as standard to enable closure in case of power failure.
  • Glass side walls/windows provide a bright workspace.
  • Visibility within the cabinet is enhanced with the use of bright, energy efficient LED lighting, reducing the potential for fatigue often experienced with use of standard fluorescent lighting.
  • Larger interior 304 non-corrosive stainless steel work space; the brushed and sanded finish provides maximum scratch resistance and has non-reflective properties.
  • 2 receptacles/power sockets fitted to rear wall as standard, controllable from front panel.
  • Stainless steel armrests supplied as standard (optional gel insert ergonomic armrests available).
  • Customisable worktops
  • EN12469 certified by TÜV
  • Made in Germany
  • 230 V, 50/60 Hz
TRUSTED_SUSTAINABILITY

Specifications

Description No options
Certifications/Compliance EN 12469 Certified by TÜV
Chamber Material Stainless Steel (304)
Width (Metric) Interior 1200 mm
Product Type Biosafety Cabinet
Model Herasafe 2025
Noise Level 57 dBA
Outlets 2 Interior
Sash Opening (Metric) 200 mm
Width (English) Exterior 51.2 in.
Volume (Metric) Exhaust 386 m3/hr.
Display 7 Segment Display with One Touch Master Button
Filter Efficiency 1.0000
Filter Type H14 HEPA
For Use With (Application) General Laboratory Use
Green Features Energy efficient
Width (Metric) Exterior 1300 mm
Energy Consumption (Reduced Flow Mode) 55 W/h (Stand-by Mode)
Lighting LED
Ports 2 on Each Side
Sash Opening (English) 8 in.
Warranty 2 Years
Dimensions (L x W x H) Exterior 800 x 1000 x 1536 mm
Width (English) Interior 47.2 in.
Frequency 50/60 Hz
Height (English) Exterior 60.5 in.
Height (English) Interior 30.7 in.
Height (Metric) Exterior 1536 mm
Height (Metric) Interior 780 mm
Depth (English) Exterior 31.5 in.
Depth (Metric) Exterior 800 mm
Depth (Metric) Interior 465 mm
Net Weight (English) 441 lb.
Net Weight (Metric) 200 kg
Shipping Weight (Metric) 225 kg
Electrical Requirements 230 V
Energy Consumption (Operating Set Point) 153 W/h (in Normal Operation)
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.