missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Herasafe™ 2030i Biological Safety Cabinets
GREENER_CHOICE

Product Code. 15983120 Shop All Thermo Scientific Products
Click to view available options
Outlets:
2 Rear Wall
4 Rear Wall
Description:
0.9 m, Cross Beam UV in Side Walls
0.9 m, No options
1.2 m, Cross Beam UV in Side Walls
1.5 m, Cross Beam UV in Side Walls
1.8 m, Cross Beam UV in Side Walls
Unit Size:
Each
This item is not returnable. View return policy
Availability and estimated dispatch date are for standard equipment. If factory fitted options, customisation or services are required, please Request A Quote or contact your Account Manager as lead times will vary.

Product Code. 15983120

Brand: Thermo Scientific™ 51032328

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy
Availability and estimated dispatch date are for standard equipment. If factory fitted options, customisation or services are required, please Request A Quote or contact your Account Manager as lead times will vary.

Herasafe 2030i BASIC, unconfigured BSC to EN12469, 230V, 50Hz. Herasafe 2030i CONFIGURED to include Cross Beam Smart UV. Additional safety features for ultimate protection and graphic user interface for ease of operation.

Thermo Scientific™ Herasafe™ 2030i Biological Safety Cabinets (BSC) are designed to maximize sample protection and user safety with exceptional containment measures, while at the same time, delivering excellent user comfort and convenience. Herasafe 2030i biosafety cabinets incorporate innovative features, such as SmartFlow Plus, DAVe Plus and Smart UV technologies for excellent protection. Alarms, alerts, system self-checks and performance status are provided on a full-color touchscreen. With enabled connectivity (available in select countries) the remote app provides all data you need.

  • GUI Touchscreen Interface
  • LED Interior Illumination
  • Cloud Ready Data Output
  • Auto Adjusting Cross Beam UV
  • Ergonomic Arm Rests (option)
  • SmartPort Versatile Access
  • SmartFlow Plus Auto Compensation
  • 316 Stainless Steel Interior
TRUSTED_SUSTAINABILITY

Specifications

Description 0.9 m, Cross Beam UV in Side Walls
Certifications/Compliance EN 12469
Chamber Material Stainless Steel (316)
Product Type Biosafety Cabinet
Model Herasafe 2030i
Outlets 2 Rear Wall
Sash Opening (Metric) 200 mm
Width (English) Exterior 39.3 in.
Display 7 in. GUI
Filter Efficiency 0.99995
Filter Type H14 HEPA
Green Features Energy efficient
Width (Metric) Exterior 1000 mm
Includes Cross Beam UV in Side Walls
Energy Consumption (Reduced Flow Mode) 55 W/h
Lighting LED
Ports 2 x Each Side plus Smart Ports
Sash Opening (English) 7.8 in.
Dimensions (L x W x H) Exterior 800 x 1000 x 1536
Frequency 50/60 Hz
Depth (Metric) Exterior 800
Net Weight (Metric) 170 Kg
Shipping Weight (Metric) 190 Kg
Electrical Requirements 230 V
Energy Consumption (Operating Set Point) 133 W/h
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.