Learn More
Thermo Scientific™ Herasafe™ 2030i Biological Safety Cabinet CTS™ Series - EN12469



HeraSafe 2030i-CTS Series, Factory Acceptance Compliance Package including Compliance Binder to support a timely and rapid validation process.
Brand: Thermo Scientific™ 51033759
18117.28 GBP valid until 2025-12-31
Use promo code "25057" to get your promotional price.
View more versions of this product
Description
Thermo Scientific™ Herasafe™ 2030i Biological Safety Cabinet Cell Therapy Systems (CTS™) Series consists of equipment, documentation and certifications to support your Good Manufacturing Practice (GMP) needs. Compliance services are available to help ensure a timely and rapid validation process. The Herasafe 2030i BSC CTS Series is designed to deliver performance with superior precision for demanding cell culture applications and other sensitive work requiring assured safety for product, personnel and environment, especially for bio pharma and advanced research initiatives.
Features:
Ease-of-use and ergonomics:
- Intuitive touchscreen interface for clear indication of status and performance
- Electronic front sash
- Ergonomical armrest and optional autoclavable padded versions
- Interior LED lights and side windows
Smart protection:
- Autonomous safety features maintain proper air flow and monitor critical conditions in real time without user interaction (Thermo Scientific™ SmartFlow™ Plus Auto Compensation
- and Digital Airflow Verification System (DAVe))
- SmartClean Plus Technology and high grade 316 L stainless steel interior for easy cleaning and disinfection
- Self-adjusting germicidal UV light intensity
Information management:
- Standard USB data output
- Embedded capability to be connected to the Thermo Fisher Scientific cloud by Wi-Fi. In regions where service is available, you can connect remotely via our app, to check the equipment status, and for alerts, alarms and the user log.
Availability of connectivity-enabled models depends on region. Please contact your Thermo Fisher Scientific sales representative to learn more.
Product documentation package:
- Product support documents
- Regulatory and compliance certifications
- Traceability/ validation documents
Services and Support (optional)
When you invest in Thermo Scientific laboratory equipment, you not only benefit from top-quality product performance, but you can also enjoy peace of mind and maximum uptime with world-class service solutions provided by Unity Lab Services.
Service plans
* Maximize uptime, maintain peak performance, and extend the life of your equipment with a service plan that includes annual preventive maintenance, digital remote resolution, and fast onsite response times.
- Factory Warranty Period
- Total Care Warranty TCWBSC
- Post Warranty Period
- Extended Warranty EWBSC20
- Tech Direct Service Plan TDPBSC
- Total Care Service Plan TCPBSC
Compliance Services
** Reduce equipment noncompliance by documenting functionality to support your regulatory requirements with qualification (IQ/OQ) and performance testing services.
Qualification service
- On-site IQ/OQ service for certification standard NSF 49 (United States) IOQPCKE89003610
- On-site IQ/OQ service for certification standard EN 12469 (Europe) IOQPCKE89003488
- On-site IQ/OQ service for certification standard DIN 12980 (Germany) IOQPCKE89003613
*Available in 23 countries. Please indicate your interest in the Request a quote form and we will come back to you on availability.
**Compliance services are only available in select countries including U.S., Germany, France, U.K., Ireland, Spain, Portugal, Italy, Austria, Switzerland, Norway, Sweden, Denmark, Netherlands. Please state your interest to the Request a quote form.

Specifications
Herasafe 2030i 1.2 m, with 200 mm Sash Opening, with Cross Beam UV-C, 230 V, 50/60 Hz | |
Stainless Steel (316) | |
Herasafe 2030i | |
200 mm | |
7 in. GUI | |
H14 HEPA | |
55 W/h | |
2 x Each Side plus Smart Ports | |
800 x 1300 x 1536 mm | |
800 mm | |
225 kg | |
153 W/h |
EN 12469 | |
Factory Acceptance Testing Documentation | |
2 Rear Wall | |
51.1 in. | |
1.0000 | |
1300 mm | |
LED | |
7.8 in. | |
50/60 Hz | |
200 kg | |
230 V |
Product Suggestions
Customers who viewed this item also viewed
Your input is important to us. Please complete this form to provide feedback related to the content on this product.