Learn More
Thermo Scientific™ Heratherm™ Advanced Protocol Microbiological Incubators
Perform drying applications with our advanced protocol microbiological incubators, which include dual-convection technology and delivers excellent temperature consistency.
£2565.11 - £4367.83
Specifications
Capacity (English) Shelf | 55 lb. |
---|---|
Controller Type | Microprocessor control with vacuum fluorescent display |
Convection Technology | Dual convection |
Temperature Range (Metric) | Ambient +5° to 105°C |
Type | Microbiological Incubator |
Product Code | Brand | Capacity (Metric) | Voltage | Temperature Range (Metric) | Temperature Stability | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Voltage | Temperature Range (Metric) | Temperature Stability | Price | Quantity & Availability | ||
10282190
|
Thermo Scientific™
51028717 |
66 L | 230 V | Ambient +5° to 105°C | ±0.1°C |
£2565.11
Each |
Estimated Shipment: 08-10-2024
Log in to see stock. |
||
10212120
|
Thermo Scientific™
51028134 |
104 L | 230 V | Ambient +5° to 105°C | ±0.1°C |
£3037.52
Each |
Estimated Shipment: 07-10-2024
Log in to see stock. |
||
10292190
|
Thermo Scientific™
51028718 |
104 L | 230 V | Ambient +5° to 105°C | ±0.1°C |
£3373.11
Each |
Estimated Shipment: 08-10-2024
Log in to see stock. |
||
11636420
|
Thermo Scientific™
51028135 |
178 L | 230 V | Ambient +5° to 105°C | ±0.1°C |
£4367.83
Each |
Estimated Shipment: 25-09-2024
Log in to see stock. |
||
12118831
|
Thermo Scientific™
51028133 |
66 L | 230 V | Ambient +5° to 105°C | ±0.1°C |
£2900.00
Each |
Estimated Shipment: 07-10-2024
Log in to see stock. |
||
Description
Perform drying applications with Thermo Scientific™ Heratherm™ Advanced Protocol Microbiological Incubators, which include dual-convection technology and deliver excellent temperature consistency. These incubators are an effective and flexible tool in the lab and can be used for multiple applications.
Features:
- Dual convection for application versatility — fan speed adjustable from 0 to 100%
- Advanced digital timer for daily or weekly ON/OFF cycles
- Internal socket (120V models only) allows the use of equipment, such as shakers or stirrers, inside the unit
- Easy-to-clean, corrosion-resistant stainless-steel interior (AISI 304)
- Intuitive user interface for setting temperature
- Large, easy-to-read vacuum fluorescent display
- Exceptionally small footprint
Temperature:
- Broad temperature range from 5°C above ambient to 105°C — suitable for drying applications
- Temperature uniformity of ±0.6 (fan off) and between ±0.2°C and ±0.4C (fan full speed) — measured at 37°C
- Temperature stability of ±0.1°C — measured at 37°C
- Internal glass door allows sample viewing without impacting temperature
Ordering Information:
Products only available in North America
Warranty: 2-year warranty
Specifications
55 lb. | |
Dual convection | |
Microbiological Incubator | |
±0.6°C |
Microprocessor control with vacuum fluorescent display | |
Ambient +5° to 105°C | |
±0.1°C | |
weekly / real time / hour |
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.