Learn More
Thermo Scientific™ Heratherm™ Advanced Protocol Ovens, 230VAC 60Hz
Carry out multiple applications with this advanced protocol oven, which features temperature uniformity and low energy-consumption.
Brand: Thermo Scientific™ 51028713
2478.20 GBP valid until 2024-12-31
Use promo code "21658" to get your promotional price.
View more versions of this product
Description
Carry out multiple applications with Thermo Scientific™ Heratherm™ Advanced Protocol Ovens, which include a sophisticated timer, precise temperature uniformity and low energy-consumption. Featuring either mechanical or gravity convection technology with excellent temperature values, This flexible tool for the lab may be used for multiple applications.
Heratherm Advanced Protocol Ovens provide a choice of gravity or mechanical convection. Gravity convection units are designed to protect delicate samples while offering temperature uniformity of ±2.9°C or better, and temperature stability of at least ±0.3°C at 150°C. Mechanical convection models provide temperature uniformity of ±3.0°C or better, and temperature stability of at least ±0.2°C at 150°C.
- Broad temperature range—up to 330°C
- Adjustable fan speed for application-related airflow in mechanical convection models (e.g. drying of powders)
- High speed for expedited drying and heating, quick recovery, and optimal temperature stability and uniformity
- Programmable controller for temperature ramps and dwells
- Up to 10 programs can be saved, each with 10 discrete steps
- Features electronically controlled fan speed and damper position
- Programs can be repeated automatically
- Access port allows the introduction of sensors for independent data monitoring
- Simple calibration routine ensures temperature accuracy over time
- Boost function enables rapid heating up—no need to operate the oven 24/7 (not available in large capacity units)
Ordering Information:
Availability may vary by country.
Specifications
Programmable Microprocessor control with vacuum fluorescent display | |
62 L | |
Mechanical Convection Oven | |
2 supplied/13 max. | |
±1.8°C | |
22.2 x 20.9 x 28.3 in. (56.5 x 53 x 72 cm) | |
56.5 cm | |
13.9 in. | |
35.4 cm | |
20 in. | |
50.8 cm | |
34.3 cm | |
230 V | |
6.1 A |
51028713 | |
330°C | |
Stainless Steel | |
Country-specific | |
13.5 x 13.9 x 20 in. (34.3 x 35.4 x 50.8 cm) | |
22.2 in. | |
20.9 in. | |
53 cm | |
28.3 in. | |
72 cm | |
13.5 in. | |
230 V 50/60 Hz | |
1400 w | |
50/60 Hz |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.