missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Heratherm™ Advanced Protocol Security Microbiological Incubator, 381 L, Stainless Steel

Temperature Range: Ambient +5°C to 105°C

Brand:  Thermo Scientific™ 51029323


Additional Details : Weight : 145.00000kg

Product Code. 17298209

  • £6490.70 / Each
Estimated Shipment: 19-09-2024
to see stock.

Please to purchase this item. Need a web account? Register with us today!


Description

Description

Ensure outstanding sample safety with Thermo Scientific™ Heratherm Advanced Protocol Security Microbiological Incubators. Features include a unique 140°C decontamination routine, lockable incubator door with alarm for restricted access, and automatic over- and under-temperature alarms. Models are available with a stainless-steel exterior, offering an easy to clean, robust and corrosion-resistant surface that meets demanding needs in pharmaceutical and clinical laboratories.

Features:
  • Dual convection for application versatility (except for large capacity units)—fan speed adjustable from 0 to 100%
  • Advanced digital timer for daily or weekly ON / OFF cycles
  • Easy to clean, stainless-steel interior (AISI 304)
  • Intuitive user interface for setting temperature
  • Large, easy to read vacuum fluorescent display
  • Optional sample sensor provides exact temperature of sample on display
  • Lockable door with alarm for restricted access (except for large-capacity units)
  • Exceptionally small footprint
Temperature Stability:
  • Broad temperature range from 5°C above ambient to 105°C—suitable for drying application
  • Automatic over- and under-temperature alarm
  • Internal glass door allows sample viewing without impacting temperature

140°C decontamination cycle

  • At 140°C contaminating microorganisms are reduced to a minimum —comparable to sterilization —within a six hour heating cycle
  • No need for separate autoclaving of internal fittings
  • Certified by an accredited microbiological institute

Ordering Information:

Availability may vary by country.

Warranty: 2 years

Specifications

Specifications

13.45 cu. ft.
400L; Coated exterior; 120VAC
Stainless Steel
Coated Steel
Nema 5-15 US
Microbiological Incubator
±0.2°C @ 37°C
20.6 x 21.4 x 52.6 in. (52.4 x 54.4 x 133.5 cm)
30.3 in.
30.6 in.
77.8 cm
60.8 in.
154.5 cm
20.6 in.
317 lb.
120 V, 60 Hz
1380 w
60 Hz
Microprocessor control with vacuum fluorescent display
381 L
Mechanical Convection
2 supplied/ 39 max.
Ambient +5°C to 105°C
±0.2°C @ 37°C
weekly / real time / hour
30.3 x 30.6 x 60.8 in. (77 x 77.8 x 154.5 cm)
77 cm
21.4 in.
54.4 cm
52.6 in.
133.5 cm
52.4 cm
144 kg
120 V
11.5 A
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Services