Learn More
Thermo Scientific™ Heratherm™ Advanced Protocol Security Microbiological Incubators
Ensure outstanding sample safety with our advanced protocol security microbiological incubators, which features a 140°C decontamination routine, lockable doors and alarms.
£2780.10 - £9153.99
Specifications
Controller Type | Microprocessor control with vacuum fluorescent display |
---|---|
Temperature Range (Metric) | Ambient +5° to 105°C |
Type | Microbiological Incubator |
Timer | weekly / real time / hour |
Product Code | Brand | Capacity (Metric) | Material | Voltage | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Material | Voltage | Price | Quantity & Availability | ||||
10899990
|
Thermo Scientific™
51028542 |
104 L | Stainless Steel | 230 V |
£3865.02
Each |
Estimated Shipment: 18-07-2025
Log in to see stock. |
||||
10600231
|
Thermo Scientific™
51028137 |
104 L | Coated Steel | 230 V |
£3576.84
Each |
In Stock
Log in to see stock. |
||||
10800001
|
Thermo Scientific™
51028543 |
178 L | Stainless Steel | 230 V |
£5314.40
Each |
Estimated Shipment: 21-07-2025
Log in to see stock. |
||||
10440220
|
Thermo Scientific™
51028138 |
178 L | Coated Steel | 230 V |
£5026.22
Each |
Estimated Shipment: 21-07-2025
Log in to see stock. |
||||
12645306
|
Thermo Scientific™
51029325 |
381 L | Coated Steel | 230 V |
£6433.23
Each |
Estimated Shipment: 18-06-2025
Log in to see stock. |
||||
10261740
|
Thermo Scientific™
51028541 |
66 L | Stainless Steel | 230 V |
£3025.90
Each |
Estimated Shipment: 18-07-2025
Log in to see stock. |
||||
11646420
|
Thermo Scientific™
51028136 |
66 L | Coated Steel | 230 V |
£2780.10
Each |
Estimated Shipment: 25-06-2025
Log in to see stock. |
||||
12675306
|
Thermo Scientific™
|
702 L | Stainless Steel | 230 V |
£9153.99
Each |
Estimated Shipment: 16-05-2025
Log in to see stock. |
||||
12665306
|
Thermo Scientific™
51029337 |
702 L | Coated Steel | 230 V |
£8052.12
Each |
Estimated Shipment: 18-06-2025
Log in to see stock. |
||||
12655306
|
Thermo Scientific™
51029326 |
381 L | Stainless Steel | 230 V |
£7187.58
Each |
Estimated Shipment: 01-07-2025
Log in to see stock. |
||||
Description
Ensure outstanding sample safety with Thermo Scientific™ Heratherm™ Advanced Protocol Security Microbiological Incubators. Incubators include a unique 140°C decontamination routine, lockable incubator door with alarm for restricted access, and automatic over- and under-temperature alarms. Models are available with a stainless-steel exterior, offering an easy-to-clean, corrosion-resistant surface that meets the demanding needs of pharmaceutical and clinical laboratories.
Features:
- Dual convection for application versatility (except for large capacity units) — fan speed adjustable from 0 to 100%
- Advanced digital timer for daily or weekly ON/OFF cycles
- Easy to clean, stainless-steel interior (AISI 304)
- Intuitive user interface for setting temperature
- Large, easy-to-read vacuum fluorescent display
- Optional sample sensor provides exact temperature of sample on display
- Lockable door with alarm for restricted access (except for large-capacity units)
- Exceptionally small footprint
Temperature Stability:
- Broad temperature range from 5°C above ambient to 105°C — suitable for drying application
- Automatic over- and under-temperature alarm
- Internal glass door allows sample viewing without impacting temperature
140°C decontamination cycle
- At 140°C contaminating microorganisms are reduced to a minimum — comparable to sterilization —within a 6-hour heating cycle
- No need for separate autoclaving of internal fittings
- Certified by an accredited microbiological institute
Ordering Information:
Availability may vary by country.
Warranty: 2 years
Specifications
Microprocessor control with vacuum fluorescent display | |
Ambient +5° to 105°C | |
Microbiological Incubator | |
weekly / real time / hour |
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.