missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Heratherm™ Advanced Protocol Security Ovens

Ensure optimal sample protection with these advanced protocol security ovens that feature an extra layer of security for applications where process reliability and security are paramount.

Brand:  Thermo Scientific™ 51028544

2877.47 GBP valid until 2024-12-31
Use promo code "22004" to get your promotional price.


 View more versions of this product

Availability and estimated dispatch date are for standard equipment. If factory fitted options, customisation or services are required, please Request A Quote or contact your Account Manager as lead times will vary.

Product Code. 10222320

  • £3028.92 / Each
Estimated Shipment: 14-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Protect samples effectively with Thermo Scientific™ Heratherm™ Advanced Protocol Security Ovens, which feature an extra layer of security for applications where process reliability and security are paramount. A standard over-temperature alarm and an additional under-temperature alarm ensure sample stability. A door lock prevents disruption or tampering of samples, while a door alarm notifies the operator when the door is left open accidentally. Choose a stainless steel exterior for demanding pharmaceutical and clinical applications.

Heratherm Advanced Protocol Security Ovens are offered in a choice of gravity or mechanical convection. Gravity convection units are designed to protect delicate samples while offering temperature uniformity of ±2.5°C or better, and temperature stability of at least ±0.3°C at 150°C. Mechanical convection models provide temperature uniformity of ±1.5°C or better, and temperature stability of at least ±0.2°C at 150°C.

  • Broad temperatures range—up to 330°C
  • Optional sample sensor provides exact temperature of sample on display
  • Auto-dry function deactivates oven when the samples are dry, saving energy (Note: Optional sample sensor is required to utilize this feature)
  • Mechanical convection models: fan speed adjustable for application flexibility
  • Advanced digital timer for daily or weekly on / off cycles
  • Stainless-steel interior is easy to clean and corrosion resistant (steel quality AISI 304)
  • Programmable controller for temperature ramps and dwells
  • Up to 10 programs can be saved, each with 10 discrete steps
  • Electronically controlled fan speed and damper position can be incorporated
  • Programs can be repeated automatically
  • Access port allows the introduction of sensors for independent data monitoring
  • Simple calibration routine ensures temperature accuracy over time
  • Boost function enables rapid heating up—no need to operate the oven 24/7

Ordering Information:

Availability may vary by country.

TRUSTED_SUSTAINABILITY
Specifications

Specifications

Programmable Microprocessor control with vacuum fluorescent display
50°C to 330°C
Stainless Steel
Country-specific
Weekly / Real time / Hour
22.2 x 20.9 x 28.3 in. (56.5 x 53 x 72 cm)
56.5 cm
12.9 in.
32.8 cm
18.9 in.
48 cm
38.9 cm
230 V
6.1 A
61 L
Gravity Convection
2 supplied/13 max.
±0.3°C
15.3 x 12.9 x 18.9 in. (38.9 x 32.8 x 48 cm)
22.2 in.
20.9 in.
53 cm
28.3 in.
72 cm
15.3 in.
230 V 50/60 Hz
1810 w
50/60 Hz
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.