Learn More
Thermo Scientific™ Heratherm™ General Protocol Microbiological Incubators
Perform a range of general applications with these general protocol incubators.
Brand: Thermo Scientific™ 51028131
1748.81 GBP valid until 2024-07-30
Use promo code "21657" to get your promotional price.
Code : 51
Additional Details : Weight : 45.00000kg
Description
Use Thermo Scientific™ Heratherm General Protocol Microbiological Incubators for routine applications. The Heratherm General Protocol Incubator line is designed with sample safety in mind, for applications in pharmaceutical, medical, food and research laboratories.
- Gravity convection provides gentle air flow and minimal drying out
- Temperature range from ambient 5° to 75°C
- Temperature uniformity of ±0.6°C (measured at 37°C)
- Temperature stability of ±0.2°C (measured at 37 °C)
- Corrosion-resistant stainless-steel chamber (AISI 430)
- Intuitive user interface for setting temperature
- Large, easy to read vacuum fluorescent display
- Internal glass door allows sample viewing without impacting temperature
- Exceptionally small footprint
Ordering Information:
Availability may vary by country.
Specifications
4 cu. ft. | |
Microprocessor control with vacuum fluorescent display | |
Stainless Steel | |
2 supplied/ 16 max. | |
Ambient +5° to 75°C | |
16.3 x 18.3 x 23.9 in. (41.4 x 46.4 x 60.8 cm) | |
112 lb. | |
230 V, 50/60 Hz | |
540 w | |
50/60 Hz |
CE Marked | |
117 L | |
Gravity convection | |
Country-specific | |
Microbiological Incubator | |
22.2 x 25.2 x 32.3 in. (56.5 x 64 x 82 cm) | |
51 kg | |
230 V | |
2.3 A |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.