missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Heratherm™ General Protocol Ovens - 230VAC 50/60Hz

Carry out daily laboratory work with Thermo Scientific™ Heratherm™ General Protocol Ovens, featuring temperature uniformity, easy settings and low energy consumption.

Brand:  Thermo Scientific™ 51028139

1445.62 GBP valid until 2024-12-31
Use promo code "21658" to get your promotional price.


 View more versions of this product

Availability and estimated dispatch date are for standard equipment. If factory fitted options, customisation or services are required, please Request A Quote or contact your Account Manager as lead times will vary.

Product Code. 10659650

  • £1813.84 / Each
In Stock
to see stock.
Edge
Explore more special offers
Add to basket

Description

Description

Carry out daily laboratory work with Thermo Scientific™ Heratherm™ General Protocol Ovens, featuring temperature uniformity, easy settings and low energy consumption. Designed for low energy consumption with unique door design and highly efficient, insulation-reducing heat emission. Additional features include a built in timer, easy-to-view display and an alarm system to protect samples.

Heratherm General Protocol Ovens provide a choice of gravity convection for gentle drying and heating, or mechanical convection for faster drying and heating, and superior temperature uniformity. Gravity convection units are designed to protect delicate samples while offering temperature uniformity of ±4.4°C or better, and temperature stability of ±0.4°C at 150°C. Mechanical convection models provide temperature uniformity of ±2.8°C or better, and temperature stability of at least ±0.3°C at 150°C.

  • Five sizes (60, 100 or 180, 400 or 750L)
  • Operating temperatures from 50° to 250°C
  • Automatic over-temperature alarm system to protect samples
  • Low overall energy consumption
  • Built in timer
  • Excellent footprint/volume ratio
  • Corrosion-resistant stainless-steel chambers with rounded corners for easy cleaning
  • Large, easy to read vacuum fluorescent display
  • Easy to use, microprocessor-controlled touch button operation
  • Easy to access—doors can be opened to over 180°C

Availability may vary by country.

TRUSTED_SUSTAINABILITY
Specifications

Specifications

Microprocessor control with vacuum fluorescent display
50°C to 250°C
2 supplied/13 max.
ON / OFF
22.2 x 20.9 x 28.3 in. (56.5 x 53 x 72 cm)
56.5 cm
12.9 in.
32.8 cm
18.9 in.
48 cm
41.5 cm
230 V
7.9 A
65 L
Gravity Convection
±0.4°C
16.3 x 12.9 x 18.9 in. (41.5 x 32.8 x 48 cm)
22.2 in.
20.9 in.
53 cm
28.3 in.
72 cm
16.3 in.
230 V 50/60 Hz
1800 w
50/60 Hz
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.