Learn More
Thermo Scientific™ Heratherm™ General Protocol Ovens - 230VAC 50/60Hz
Carry out daily laboratory work with Thermo Scientific™ Heratherm™ General Protocol Ovens, featuring temperature uniformity, easy settings and low energy consumption.
£1886.39 - £6128.09
Specifications
Controller Type | Microprocessor control with vacuum fluorescent display |
---|---|
Temperature (Metric) | 50°C to 250°C |
Timer | ON / OFF |
Electrical Requirements | 230 V 50/60 Hz |
Voltage | 230 V |
Product Code | Brand | Capacity (Metric) | Type | Electrical Requirements | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Type | Electrical Requirements | Price | Quantity & Availability | ||||
10659650
|
Thermo Scientific™
|
65 L | Gravity Convection | 230 V 50/60 Hz |
£1886.39
Each |
In Stock
Log in to see stock. ![]() |
||||
10669650
|
Thermo Scientific™
|
105 L | Gravity Convection | 230 V 50/60 Hz |
£2263.07
Each |
Estimated Shipment: 23-06-2025
Log in to see stock. |
||||
10304150
|
Thermo Scientific™
|
176 L | Gravity Convection | 230 V 50/60 Hz |
£2627.79
Each |
Estimated Shipment: 20-06-2025
Log in to see stock. |
||||
10661751
|
Thermo Scientific™
|
66 L | Mechanical Convection Oven | 230 V 50/60 Hz |
£2140.51
Each |
Estimated Shipment: 23-06-2025
Log in to see stock. |
||||
10794982
|
Thermo Scientific™
|
104 L | Mechanical Convection Oven | 230 V 50/60 Hz |
£2381.73
Each |
Estimated Shipment: 23-06-2025
Log in to see stock. |
||||
10291870
|
Thermo Scientific™
|
179 L | Mechanical Convection Oven | 230 V 50/60 Hz |
£3300.02
Each |
In Stock
Log in to see stock. |
||||
12685306
|
Thermo Scientific™
|
419 L | Gravity Convection | 230 V 50/60 Hz |
£4432.90
Each |
Estimated Shipment: 08-05-2025
Log in to see stock. |
||||
12695306
|
Thermo Scientific™
|
774 L | Gravity Convection | 230 V 50/60 Hz |
£6128.09
Each |
Estimated Shipment: 03-06-2025
Log in to see stock. |
||||
Description
Carry out daily laboratory work with Thermo Scientific™ Heratherm™ General Protocol Ovens, featuring temperature uniformity, easy settings and low energy consumption. Designed for low energy consumption with unique door design and highly efficient, insulation-reducing heat emission. Additional features include a built in timer, easy-to-view display and an alarm system to protect samples.
Features:
- Operating temperatures from 50° to 250°C
- Automatic over-temperature alarm system
- Low overall energy consumption
- Built in timer
- Corrosion-resistant stainless-steel chambers with rounded corners
- Large, easy to read vacuum fluorescent display
- Easy to use, microprocessor-controlled touch button operation
- Doors can be opened over 180°C
- Choice of gravity or mechanical convection models
Availability may vary by country.
Specifications
Microprocessor control with vacuum fluorescent display | |
ON / OFF | |
230 V |
50°C to 250°C | |
230 V 50/60 Hz | |
50/60 Hz |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.