missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Hexagonal Antistatic Weighing Boats

Provide accurate pour-outs with minimal sample loss. Fisherbrand™ Hexagonal Antistatic Weighing Boats are flexible polystyrene boats featuring smooth surfaces.

Brand:  Fisherbrand™ HS14251DF

113.50 GBP valid until 2024-11-30
Use promo code "21756" to get your promotional price.


 View more versions of this product

Product Code. 15708197

  • £144.00 / Pack of 500
Estimated Shipment: 02-01-2025
to see stock.
Explore more special offers
Add to basket

Description

Description

  • Flexible boats can be bent at points to form pour spouts.
  • Flat bottoms and sloping sides provide accurate transfer.
  • Biologically inert and resistant to dilute and weak acids, aqueous solutions, alcohols, and bases.
  • Temperature range -10 to 70°C (14 to 158°F).
  • Can be used with microwave moisture analyzers.
  • Antistatic version only.
  • 1 color, 4 sizes.
  • Pack of 500.
  • All are FDA/food-grade compliant.
  • Disposable.
Specifications

Specifications

Flat
Single-use
Hexagonal
Microwave Moisture Analyzer
89 mm
White
Polystyrene
Antistatic Weighing Boat
127 mm
31 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers