missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ HH83 Handheld LTE Reader and Imager for HF/NFC Barcode
Click to view available options
Connection Type:
Handheld
Unit Size:
Each
Description
- Ergonomic design for extended usage, IP65 rating and fully drop-tested
- Upgradeable to the RFID ACD variant when needed
- Object presence sensor (ToF) to automatically trigger scanning
- Battery Hotswap: replace an empty battery and install a fully charged one in a matter of seconds
Specifications
Specifications
| Height (Metric) | 177 mm |
| Height (English) | 7 in. |
| Width (Metric) | 78 mm |
| Width (English) | 3.1 in. |
| Depth (Metric) | 35 mm |
| Depth (English) | 1.4 in. |
| Weight (Metric) | 340 g |
| Weight (English) | 11.99 oz. |
| For Use With (Application) | RFID Labeling, Asset Tracking, Warehouse Marking, Temperature Labeling, Food and Beverage, Inspection Tagging, Security Identification |
| Humidity | 10 to 95% (Non-condensing) |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction