missing translation for 'onlineSavingsMsg'
Learn More

Brady™ HH83 Handheld RFID ACD Reader LTE for UHF/NFC Barcode

HH83 RFID ACD readers are an ideal RFID scanning choice for Brady™ SmartID solutions. Great for daily RFID scanning, the HH83 models enable users to pick up a large range of RFID signals and offer a user-friendly experience.

Brand:  Brady™ 310381

Additional Details : Weight : 0.51500kg

Product Code. 17895265

  • £3545.00 / Each
Estimated Shipment: 18-11-2024
to see stock.
Add to basket

Description

Description

  • Rugged readers for data collection in challenging industrial environments
  • Ergonomic design for extended usage, IP65 rating and fully drop-tested
  • Ideal RFID legibility for a multitude of RFID labels
  • Extended read range by using di-pole antenna
  • Battery Hotswap: replace an empty battery and install a fully charged one in a matter of seconds
Specifications

Specifications

≤1000 Tags/sec.
Brady HH83 Reader UHF ACD LTE 2Dimg EU
1 Reader
Handheld
212 mm
83 mm
133 mm
0.515 kg
ISO 18000-63 (EPC Class 1Gen2v2)
≤15 m
Handheld Device, Changeable Battery (Pre-installed), Wrist Strap, Safety and Regulations Card
Android 10
100/240 V at 50/60 Hz
Gorilla Glass 3, Color Touchscreen
1280 x 720
2 GB RAM, 16 GB Flash, MicroSD Slot for SDXC Cards
8.3 in.
3.3 in.
5.2 in.
18.17 oz.
RFID Labeling, Asset Tracking, Warehouse Marking, Temperature Labeling, Food and Beverage, Inspection Tagging, Security Identification
10 to 95% (Non-condensing)
2 Years
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers