Learn More
Brady™ HH85 Handheld RFID Reader LTE with Pistol Grip for UHF/NFC Barcode
HH85 RFID ACD readers are an ideal RFID scanning choice for Brady™ SmartID solutions. The HH85 model is a rugged reader version with a pistol grip and extended battery for data collection in challenging industrial environments.
Brand: Brady™
Additional Details : Weight : 0.64200kg
Description
- Ergonomic design for extended usage
- IP65 rating and fully drop-tested
- Ideal RFID legibility for a multitude of RFID labels
- Extended read range by using di-pole antenna
- Battery Hotswap: replace an empty battery and install a fully charged one in a matter of seconds
Specifications
≤1000 Tags/sec. | |
Brady HH85 Reader UHF ACD LTE 2Dimg EU | |
1 Reader | |
Handheld | |
214 mm | |
87 mm | |
135 mm | |
0.642 kg | |
ISO 18000-63 (EPC Class 1Gen2v2) | |
≤15 m | |
Handheld Device, Changeable Battery (Pre-installed), Wrist Strap, Safety and Regulations Card | |
Android 10 |
100/240 V at 50/60 Hz | |
Gorilla Glass 3, Color Touchscreen | |
1280 x 720 | |
2 GB RAM, 16 GB Flash, MicroSD Slot for SDXC Cards | |
8.4 in. | |
3.4 in. | |
5.3 in. | |
22.65 oz. | |
RFID Labeling, Asset Tracking, Warehouse Marking, Temperature Labeling, Food and Beverage, Inspection Tagging, Security Identification | |
10 to 95% (Non-condensing) | |
2 Years |