missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Alexandra™ Hi-Vis Waistcoat Jacket, Orange
Click to view available options
Size:
Medium
Large
X-Large
2X-Large
3X-Large
Description
- Double band and brace reflective tape
- Velcro™ fastening
- Conforms to EN471 class 2
- Up to 40° wash
- 100% polyester
Specifications
Size | Medium |
Gender | Unisex |
Material | Polyester |
Color | Hi-vis Orange |
Style | SW22 |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'