missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Alexandra™ Hi-Vis Waistcoat Jacket, Orange
Click to view available options
Size:
Medium
Large
X-Large
2X-Large
3X-Large
Unit Size:
Each
Description
- Double band and brace reflective tape
- Velcro™ fastening
- Conforms to EN471 class 2
- Up to 40° wash
- 100% polyester
Specifications
Specifications
| Size | X-Large |
| Gender | Unisex |
| Material | Polyester |
| Color | Hi-vis Orange |
| Style | SW22 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction