missing translation for 'onlineSavingsMsg'
Learn More
Learn More
High-Absorption Desiccant/Purifier, Cole-Parmer™
Click to view available options
Quantity:
6 Pk.
Packaging:
1 Each
Description
This indicating desiccant (alumina silicate) quickly absorbs 107% of its own weight in water and dries to a dew point of -100°F. It reduces moisture in air or gas to 17% in a room with a temperature of 70°F and relative humidity of 40%. Desiccant can be repeatedly reactivated in a furnace, dehumidifier or microwave oven. Pore sizes range from 2.6 to 5.0 Å.
Specifications
Specifications
Quantity | 6 Pk. |
Mesh Size | 2.6 to 5.0Å |
Moisture | 17% |
Packaging | 1 Each |
Water Absorption | 107% |
Safety and Handling
Signal Word
- Warning
- Acute toxicity Category 4
- Serious eye damage/eye irritation Category 2
- Skin corrosion/irritation Category 2
- Specific target organ toxicity Category 3
- H302-Harmful if swallowed.
- H315-Causes skin irritation.
- H317-May cause an allergic skin reaction.
- H319-Causes serious eye irritation.
- H335-May cause respiratory irritation.
- P261-Avoid breathing dust/fume/gas/mist/vapours/spray.
- P264-Wash thoroughly after handling.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P284-¢In case of inadequate ventilation! wear respiratory protection.
- P301+P312-IF SWALLOWED: Call a POISON CENTER or doctor/physician/ if you feel unwell.
- P302+P352-IF ON SKIN: Wash with plenty of water/.
- P332+P313-If skin irritation occurs: Get medical advice/attention.
- P304+P340-IF INHALED: Remove person to fresh air and keep comfortable for breathing.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- P337+P313-If eye irritation persists: Get medical advice/attention.
- P308+P311-IF exposed or concerned: Call a POISON CENTER/doctor/.
- P501b-Dispose of contents/container in accordance with local/regional/national/international regulations.
- MIXTURE LIST-Contains : hydrous calcium sodium aluminosillicate
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'