missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ High Adhesion General Identification Polyester Labels
Rough, glossy and irregular surfaces are no match for the ToughBond™ ultra aggressive polyester label material (B-483). Print almost anywhere with a compact Brady™ handheld label maker.
Brand: Brady™ 170771
This item is not returnable.
View return policy
Description
- Ideal for general identification and marking powder-coated and smooth plastic surfaces
- Resistant to abrasions, extreme temperatures and solvents such as fuel, oil and water
- Made with a permanent rubber-based adhesive that secures tightly to flat textured metals and smooth plastics alike
Specifications
M4-61-483 | |
Black on White | |
Die-cut | |
Labels | |
Asset Tracking, Barcode Labeling, Component and Equipment Labeling, Data and Telecommunications Labeling, Electrical Labeling, General Identification, Inventory and Inspection Labeling | |
80 Labels/Cartridge | |
0.004 in. | |
2 in. | |
1.3 cm |
Permanent Rubber | |
Gloss | |
Polyester | |
Non-sterile | |
BMP41, BMP51, M511 | |
-40°F to +248°F | |
2 x 0.5 in. | |
0.5 in. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction