missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ High Density Thermal Transfer Printer Ribbon
High Density Thermal Transfer Printer Ribbon with excellent solvent resistance, high heat resistance, and super scratch resistance.
£69.50 - £71.60
Specifications
Product Type | Printer Ribbon |
---|---|
For Use With (Equipment) | BMP71 Label Printer |
Length (English) | 50 yd. |
Width (English) | 1.97 in. |
Length (Metric) | 45.72 m |
Product Code | Brand | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | |||||
11889504
|
Brady™
114552 |
Blue |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
11860845
|
Brady™
114553 |
Green |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
11870845
|
Brady™
114551 |
Red |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
11865245
|
Brady™
114554 |
Magenta |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
11880845
|
Brady™
114555 |
Yellow |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- High density ribbon with excellent solvent resistance, high heat resistance, and super scratch resistance.
Specifications
Printer Ribbon | |
50 yd. | |
45.72 m | |
46 m x 50.8 mm |
BMP71 Label Printer | |
1.97 in. | |
50 mm | |
1 Ea. |