missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kartell™ High Impact Polystyrene Balance Boats
Provide an easy and inexpensive system for weighing any medium.
Brand: Kartell™ 1110103
122.80 GBP valid until 2024-09-27
Use promo code "21704" to get your promotional price.
This item is not returnable.
View return policy
Description
Provide an easy and inexpensive system for weighing any medium.
- Lightweight weighing boats
- Non-contaminating (made of HIPS with hydrophobic surface)
- Easily fashioned to make funnel shape
- Available in two models: diamond (DS) and square (SQ)
- DS model available in white or black for visibility of trace sample remains adhering to boat
- Reproducible tare weight: batch to batch variation less than 5%
- Antistatic
Specifications
Flat | |
White | |
Diamond | |
56 x 85 x 14.5 mm | |
85 mm | |
1 g |
30 mL | |
Polystyrene | |
Weighing Boat | |
56 mm | |
14.5 mm |