missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ High Impact Polystyrene (HIPS) Drying Rack Pegs
Fits up to 72 pegs.
Brand: Fisherbrand™
Additional Details : Weight : 0.37000kg
Description
- Pegs hold cylinders, bottles, beakers and containers etc. and snap in or out easily when desired
- Bag of 11 Pegs made of high impact polystyrene
Order Info
Dimensions: 17W x 24 in. H (43.2 x 61 cm) with 3 in. (7.6 cm) ledge
Specifications
Not Autoclavable | |
Labware | |
Drying racks | |
4.89 in. | |
0.576 in. | |
0.45 in. |
White | |
Polystyrene | |
12.42 cm | |
1.46 cm | |
1.14 cm |