missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Technical Service Consultants™ High Impact Polystyrene Inoculating Loop
Use Technical Service Consultants™ High Impact Polystyrene Inoculating Loop for general laboratory needs including plating and quick and accurate sample throughput.
£92.80 - £237.00
Specifications
Material | High-impact Polystyrene |
---|---|
Sterility | Sterile |
Disposable | Single-use |
Product Type | Inoculating Loop |
Quantity | 1000/Pk. |
Product Code | Brand | Volume | Color | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume | Color | Price | Quantity & Availability | ||||||
12759865
|
Technical Service Consultants™
TS/1-A |
10 μL | White | N/A | N/A | N/A | |||||
12719875
|
Technical Service Consultants™
TS/30-D |
5 μL | Red | N/A | N/A | N/A | |||||
12779875
|
Technical Service Consultants™
TS/4-D |
1 μL | Yellow | N/A | N/A | N/A | |||||
Description
- Cadmium-free pigments
- Gamma Irradiation to achieve a SAL of 10-6
- Shelf Life: 3 years
- 4-25°C. Store in dry and ventilated area; protect from light, heat and moisture in tightly closed original container
Specifications
High-impact Polystyrene | |
Single-use | |
1000/Pk. |
Sterile | |
Inoculating Loop | |
Bag |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Technical Service Consultants™ High Impact Polystyrene Inoculating Loop