missing translation for 'onlineSavingsMsg'
Learn More

Kartell™ Plastilab™ High-Impact Polystyrene Trays

Suitable for food stuff and general laboratory use.

Brand:  Kartell™ 0570903

 View more versions of this product

Product Code. 10223951

  • £153.00 / Pack of 20
Estimated Shipment: 09-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • With ridged feet for stability
  • Not autoclavable
Specifications

Specifications

1.6 L
White
140 mm (Interior), 202 mm (Exterior)
Tray
Foodstuffs and general laboratory use
Rectangular
Ext.: 202 x 151 x 81 mm; Int.: 140 x 90 x 70 mm
70 mm (Interior), 81 mm (Exterior)
Polystyrene
90 mm (Interior), 151 mm (Exterior)
20/Pk.
Not Autoclavable
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers