missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kartell™ Plastilab™ High-Impact Polystyrene Trays
Suitable for food stuff and general laboratory use.
£31.10 - £216.00
Specifications
Color | White |
---|---|
Material | Polystyrene |
Type | Tray |
For Use With | Foodstuffs and general laboratory use |
Shape | Rectangular |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
11391245
|
Kartell™
0570603 |
1.4 L |
£42.00
Each |
In Stock
Log in to see stock. |
|||||
11381245
|
Kartell™
0570503 |
0.8 L |
£35.10
Each |
In Stock
Log in to see stock. |
|||||
11371205
|
Kartell™
0570803 |
1.9 L |
£46.25
Each |
Estimated Shipment: 18-10-2024
Log in to see stock. |
|||||
10223951
|
Kartell™
0570903 |
1.6 L |
£147.00
Pack of 20 |
Estimated Shipment: 08-11-2024
Log in to see stock. |
|||||
11351205
|
Kartell™
0571003 |
2.8 L |
£31.10
Each |
Estimated Shipment: 08-11-2024
Log in to see stock. |
|||||
11311255
|
Kartell™
0571103 |
5.4 L |
£78.85
Each |
Estimated Shipment: 18-10-2024
Log in to see stock. |
|||||
10459972
|
Kartell™
0571203 |
3.8 L |
£216.00
Pack of 20 |
Estimated Shipment: 08-11-2024
Log in to see stock. |
|||||
11331205
|
Kartell™
0570103 |
0.4 L |
£32.80
Each |
In Stock
Log in to see stock. |
|||||
10142711
|
Kartell™
0571503 |
7.8 L |
£179.00
Pack of 10 |
Estimated Shipment: 18-10-2024
Log in to see stock. |
|||||
Description
- With ridged feet for stability
- Not autoclavable
Specifications
White | |
Tray | |
Rectangular |
Polystyrene | |
Foodstuffs and general laboratory use | |
Not Autoclavable |