missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kartell™ High-Impact Trays
Manufactured from high impact polystyrene for strength and durability. Kartell™ High Impact Trays are useful for holding bottles, vials, and other individual items together.
£48.40 - £94.05
Specifications
Material | Polystyrene |
---|---|
Type | Tray |
No. per Pack | 1 Piece |
Shape | Rectangular |
Product Code | Brand | Dimensions (L x W x H) | Capacity (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (L x W x H) | Capacity (Metric) | Price | Quantity & Availability | ||||
11371245
|
Kartell™
0570303 |
Interior: 320 x 220 x 10 mm; Exterior: 353 x 252 x 21m, | 1.3 L |
£66.65
Each |
In Stock
Log in to see stock. |
||||
11361205
|
Kartell™
0570403 |
Interior: 220 x 220 x 10 mm; Exterior: 254 x 254 x 21 | 0.9 L |
£48.40
Each |
Estimated Shipment: 12-12-2024
Log in to see stock. |
||||
11391205
|
Kartell™
0571303 |
Interior: 380 x 270 x 10 mm; Exterior: 408 x 300 x 42 mm | 1.9 L |
£94.05
Each |
Estimated Shipment: 12-12-2024
Log in to see stock. |
||||
11301255
|
Kartell™
0570703 |
Interior: 310 x 210 x 30 mm; Exterior: 353 x 253 x 41 mm | 2.7 L |
£70.85
Each |
Estimated Shipment: 21-01-2025
Log in to see stock. |
||||
Description
- General containers for lab use
- Shallow units: instrument trays or coasters
- Deep units: slop trays or sand baths
- Larger units can be used as pipette trays
- Not autoclavable
- Ridged feet for stability
- Sloped sides
Specifications
Polystyrene | |
Tray | |
1 Piece | |
Rectangular |