missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BUCHI High Performance Condenser Glass Assembly
Includes a 1 liter receiving flask, the required tubing, and a ball joint clamp. For use with Rotavapor R-300, features a P+G safety coating.
Brand: BUCHI 11066562
Additional Details : Weight : 1.50000kg
Description
Recommended in the Following Cases:
- For reduction of solvent emissions
- For operating at higher temperature difference (ΔT>20°C) and lower pressure values
- For distilling low boiling solvents
- If faster process and greater distillation rate are required
Specifications
Borosilicate Glass (3.3) | |
R-300, R-210, R-215 | |
Receiving Flask (1 L), Required Tubing, and a Ball Joint Clamp | |
Plastic, Glass |