missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ High Precision, Digital Dry Block Heating System
Click to view available options
No. of Blocks:
2 Blocks
Wattage:
300 W
Description
- High power heater for fast heat up - 25°C to 100°C in only 15 minutes
- Simple-to-use rotor plus two keys provide access to the interactive interface for fast, accurate set-up and use
- Clear digital display is easy to read from a distance for instant reassurance
- Convenient timer facility, with audible buzzer, for reaction timing and function timing, e.g. delayed heater switch-on/turn-off
- Wide range of interchangeable blocks enables you to mix and match sample tubes as desired with extraction tool supplied as standard for easy and safe removal of blocks
- Optional safety cover protects samples from contamination and users from accidental contact with hot blocks
- Overtemperature cut-out protects your samples and your workplace
- High quality, robust construction in streamlined coolwall aluminum and chemical-resistant plastic is durable in demanding environments
- Compact footprint to optimize use of bench space
Specifications
Capacity (English) | 1.7 to 16.9 oz. |
Autoclavable | Not Autoclavable |
Capacity (Metric) | 50 to 500 mL |
Chamber Material | Aluminum |
Material | Chemical Resistant Plastic |
No. of Places | 2 |
Plug Type | EU |
Relative Humidity | 80% |
Temperature Range (Metric) | 5°C to 200°C |
Type | Dry Block |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'