missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ High Performance Shaft Guide, Medium Length B Type

Fisherbrand™ High Performance Shaft Guide provide an effective guide for use with glass and metal Shaft Stirrers over a wide range of temperature without shedding particles from a specially formulated PTFE-PEEK seal whilst maintaining vacuum.

Brand:  Fisherbrand™

Additional Details : Weight : 0.26040kg

Product Code. 16245891

  • £162.00 / Each
Estimated Shipment: 03-09-2024
to see stock.
Add to basket

Description

Description

FOR STANDARD TAPER GROUND GLASS JOINTS.
  • For use with Glass and Metal Shafts only
  • The maximum recommended speeds are 500rpm continuous or 800rpm intermittent.
  • Replacement parts available
  • Medium Length B Type
Note: PEEK has reduced chemical resistance compared to PTFE and may be affected by acids, phenols and halogen based compounds.
Specifications

Specifications

45/50
19 mm
70 mm
High Performance Shaft Guide, Medium Length B Type
Glass and Metal Shaft Stirrers
-200°C to +140°C
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers