missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ High Precision 45° Angle Broad Point Tweezers/Forceps

Ideal for general applications. Fisherbrand High Precision 45° Angle Broad Point Tweezers/Forceps are made of anti-magnetic stainless steel.

Brand:  Fisherbrand™ 12000132

Product Code. 15957760

  • £51.50 / Each
In Stock
to see stock.
Edge
Explore more special offers
Add to basket

Description

Description

  • Features serrated tips
  • Made of anti-magnetic stainless steel
  • 6 in. length
Specifications

Specifications

Broad
45° angled
Stainless Steel
Tweezers/Forceps
1.54 mm
0.41 in.
1
6 in.
152 mm
0.0615 in.
High
10.5 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.