missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ High Precision 45° Curved Tapered Very Fine Point Tweezers/Forceps

Allow maximum visibility under magnified applications. Fisherbrand High Precision 45° Curved Tapered Very Fine Point Tweezers/Forceps are made of anti-magnetic stainless steel.

Brand:  Fisherbrand™ 12000131

Product Code. 16647753

  • £27.30 / Each
In Stock
to see stock.
Edge
Explore more special offers
Add to basket

Description

Description

Allow maximum visibility under magnified applications. Fisherbrand High Precision 45° Curved Tapered Very Fine Point Tweezers/Forceps are made of anti-magnetic stainless steel.

  • 45° curved tapered very fine point
  • Made of anti-magnetic stainless steel
Specifications

Specifications

Very Fine
4.5 in.
11.5 cm
0.06 in.
High
10 mm
Curved
Curved
Stainless Steel
Tweezers/Forceps
1.5 mm
0.393 in.
Ea.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand™ High Precision 45° Curved Tapered Very Fine Point Tweezers/Forceps > Tweezers/Forceps; 45° curved tapered very fine point

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.